This item is Discontinued.

Tennsco Boltless Shelf, 36"D x 42"W x 4-13/22"H, Steel ZLCS-4236W

This item is Discontinued.

Tennsco

Boltless Shelf, 36"D x 42"W x 4-13/22"H, Steel (Discontinued)

Mfr # ZLCS-4236W
Zoro # G5719901
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ZLCS-4236W
Zoro #
G5719901
UPC #
-
Country of Origin
United States
Item
Shelf
Shelf Style
Single Straight
No. of Shelves
1
Number of Shelves
1
Material
Steel
Decking Material
Steel
Finish
Electro Coat
Color
Gray
Shelf Capacity
2,500 lb
Decking
Wire
Item - Boltless Shelving Accessories
Shelf
Shelf Configuration
Single Straight
For Use With
Boltless Shelving
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Finish - Shelving and Racks
Electro Coat
Includes
(4) Beams
Green Certification or Other Recognition
SCS Indoor Advantage(R) Certified
Load Capacity
2,500 lb
Decking Gauge
5 ga
Decking Finish
Zinc Plated
Frame Material
Steel
Frame Finish
Zinc Plated
Decking Style
Wire
Shell Material
Steel
Wire Color
Gray
Traction Material
Steel

Dimensions

Overall Height
4 9/16 in
Overall Width
42 in
Overall Depth
36 in
Width
42"
Depth
36"
Height
4-13/22"

Description

Shelf, Gray, Decking Style Wire, Steel, Zinc Plated Decking Finish, 5 ga, Single Straight, Zinc Plated, Frame Material Steel, Overall Height 4 9/16 in, Overall Width 42 in, Overall Depth 36 in, Load Capacity 2,500 lb, Includes (4) Beams

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.