This item is Discontinued.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZLCS-6036
- Zoro #
- G5670472
- UPC #
- -
- Country of Origin
- United States
- Item
- Shelf
- Shelf Style
- Single Straight
- No. of Shelves
- 1
- Number of Shelves
- 1
- Material
- Steel
- Decking Material
- None
- Finish
- Electro Coat
- Color
- Gray
- Shelf Capacity
- 2,250 lb
- Item - Boltless Shelving Accessories
- Shelf
- Shelf Configuration
- Single Straight
- Green Certification or Other Recognition
- SCS Indoor Advantage(R) Certified
- Includes
- (4) Beams
- Green Environmental Attribute
- Product Contains a Minimum of 30% Post-Consumer Recycled Content
- Decking
- None
- For Use With
- Boltless Shelving
- Finish - Shelving and Racks
- Electro Coat
- Load Capacity
- 2,250 lb
- Frame Material
- Steel
- Frame Finish
- Zinc Plated
- Shell Material
- Steel
- Wire Color
- Gray
- Traction Material
- Steel
Dimensions
- Overall Height
- 4 9/16 in
- Overall Width
- 60 in
- Overall Depth
- 36 in
- Depth
- 36"
- Width
- 60"
- Height
- 4-13/22"
Description
Shelf, Gray, Single Straight, Zinc Plated, Frame Material Steel, Overall Height 4 9/16 in, Overall Width 60 in, Overall Depth 36 in, Load Capacity 2,250 lb, Includes (4) Beams
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.