This item is Discontinued.

Tennsco Boltless Shelving, 30x84x36in, Strtr ZM7-3630S-5D

This item is Discontinued.

Tennsco

Boltless Shelving, 30x84x36in, Strtr (Discontinued)

Mfr # ZM7-3630S-5D
Zoro # G7325836
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ZM7-3630S-5D
Zoro #
G7325836
UPC #
-
Country of Origin
United States
Item
Boltless Shelving
Shelving Type
Starter
Shelf Style
Single Straight
No. of Shelves
5
Number of Shelves
5
Material
Steel
Shelving Frame Material
Steel
Decking Material
Steel
Finish
Powder Coated
Color
Gray
Shelving Gauge
14
Shelving Post Gauge
14
Shelf Capacity
600 lb
Shelf Adjustments
1 1/2 in
Beam Capacity
600 lb.
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Item - Boltless Shelving
Boltless Shelving
Includes
(12) Shelf Clips, (4) Posts, (8) Beams
Finish - Shelving and Racks
Electro Coat
Green Certification or Other Recognition
SCS Indoor Advantage(R) Certified
Shelf Configuration
Single Straight
Standards
SCS Indoor Advantage(R) Certified
Frame Material
Steel
Load Capacity per Shelf
600 lb
Includes Decking
Yes
Adjustability
Adjustable
Post Gauge
14 ga
Maximum Post Load Capacity
8,000 lb with Beams Evenly Spaced at 24 in
Whole Unit Load Capacity
3,000 lb
Shelf Material
Steel
Side Panel Style
Open
Shelving Configuration
Starter
Shelf Adjustment Increments
1 1/2 in
Beam Profile
Z-Beam
Shelf Gauge
14 ga
Duty Rating
Light-Duty
Wire Color
Gray

Dimensions

Overall Height
84 in
Overall Width
36 in
Overall Depth
30 in
Depth
30-5/8"
Height
84"
Width
36-5/8"

Description

Boltless Shelving, Z-Beam, Overall Depth 30 in, Overall Height 84 in, Overall Width 36 in, Shelf Gauge 14 ga, Shelf Adjustment Increments 1 1/2 in, Steel, Steel, Steel, (12) Shelf Clips, (4) Posts, (8) Beams, Includes Decking Yes, 600 lb, Whole Unit Load Capacity 3,000 lb, Starter, Open, SCS Indoor Advantage(R) Certified, Post Gauge 14 ga, Number of Shelves 5, Maximum Post Load Capacity 8,000 lb with Beams Evenly Spaced at 24 in, Powder Coated, Light-Duty, Gray

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.