This item is Discontinued.

Tennsco Boltless Shelving, 30x84x48in, AdOn ZM7-4830A-5D

This item is Discontinued.

Tennsco

Boltless Shelving, 30x84x48in, AdOn (Discontinued)

Mfr # ZM7-4830A-5D
Zoro # G2158716
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ZM7-4830A-5D
Zoro #
G2158716
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
84 in
Overall Width
48 in
Overall Depth
30 in
Width
49"
Depth
30-5/8"
Height
84"

Details

Item
Boltless Shelving
Shelving Type
Add-On
Shelf Style
Single Straight
No. of Shelves
5
Number of Shelves
5
Material
Steel
Shelving Frame Material
Steel
Decking Material
Steel
Finish
Powder Coated
Color
Gray
Shelving Gauge
14
Shelving Post Gauge
16
Shelf Capacity
500 lb
Shelf Adjustments
1 1/2 in
Includes
(12) Shelf Clips, (2) Posts, (6) Beams
Item - Boltless Shelving
Boltless Shelving
Shelf Configuration
Single Straight
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Green Certification or Other Recognition
SCS Indoor Advantage(R) Certified
Beam Capacity
500 lb.
Finish - Shelving and Racks
Electro Coat
Standards
SCS Indoor Advantage(R) Certified
Shelf Gauge
14 ga
Maximum Post Load Capacity
8,000 lb with Beams Evenly Spaced at 24 in
Beam Profile
Z-Beam
Shelf Material
Steel
Includes Decking
Yes
Post Gauge
16 ga
Frame Material
Steel
Duty Rating
Light-Duty
Shelf Adjustment Increments
1 1/2 in
Load Capacity per Shelf
500 lb
Shelving Configuration
Add-On
Whole Unit Load Capacity
2,500 lb
Adjustability
Adjustable
Side Panel Style
Open

Description

Boltless Shelving, Z-Beam, Overall Depth 30 in, Overall Height 84 in, Overall Width 48 in, Shelf Gauge 14 ga, Shelf Adjustment Increments 1 1/2 in, Steel, Steel, Steel, (12) Shelf Clips, (2) Posts, (6) Beams, Includes Decking Yes, 500 lb, Whole Unit Load Capacity 2,500 lb, Add-On, Open, SCS Indoor Advantage(R) Certified, Post Gauge 16 ga, Number of Shelves 5, Maximum Post Load Capacity 8,000 lb with Beams Evenly Spaced at 24 in, Powder Coated, Light-Duty, Gray

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.