This item is Discontinued.

Tennsco Boltless Shelving, 30x84x48in, Strtr ZM7-4830S-5D

This item is Discontinued.

Tennsco

Boltless Shelving, 30x84x48in, Strtr (Discontinued)

Mfr # ZM7-4830S-5D
Zoro # G2158725
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ZM7-4830S-5D
Zoro #
G2158725
UPC #
-
Country of Origin
United States
Item
Boltless Shelving
Shelving Type
Starter
Shelf Style
Single Straight
No. of Shelves
5
Number of Shelves
5
Material
Steel
Shelving Frame Material
Steel
Decking Material
Steel
Finish
Powder Coated
Color
Gray
Shelving Gauge
14
Shelving Post Gauge
14
Shelf Capacity
500 lb
Shelf Adjustments
1 1/2 in
Green Certification or Other Recognition
SCS Indoor Advantage(R) Certified
Beam Capacity
500 lb.
Finish - Shelving and Racks
Electro Coat
Includes
(12) Shelf Clips, (4) Posts, (8) Beams
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Shelf Configuration
Single Straight
Item - Boltless Shelving
Boltless Shelving
Standards
SCS Indoor Advantage(R) Certified
Duty Rating
Light-Duty
Side Panel Style
Open
Shelf Adjustment Increments
1 1/2 in
Load Capacity per Shelf
500 lb
Shelving Configuration
Starter
Post Gauge
14 ga
Shelf Material
Steel
Includes Decking
Yes
Adjustability
Adjustable
Shelf Gauge
14 ga
Beam Profile
Z-Beam
Maximum Post Load Capacity
8,000 lb with Beams Evenly Spaced at 24 in
Whole Unit Load Capacity
2,500 lb
Frame Material
Steel
Wire Color
Gray

Dimensions

Overall Height
84 in
Overall Width
48 in
Overall Depth
30 in
Height
84"
Depth
30-5/8"
Width
48-5/8"

Description

Boltless Shelving, Z-Beam, Overall Depth 30 in, Overall Height 84 in, Overall Width 48 in, Shelf Gauge 14 ga, Shelf Adjustment Increments 1 1/2 in, Steel, Steel, Steel, (12) Shelf Clips, (4) Posts, (8) Beams, Includes Decking Yes, 500 lb, Whole Unit Load Capacity 2,500 lb, Starter, Open, SCS Indoor Advantage(R) Certified, Post Gauge 14 ga, Number of Shelves 5, Maximum Post Load Capacity 8,000 lb with Beams Evenly Spaced at 24 in, Powder Coated, Light-Duty, Gray

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.