This item is Discontinued.

Tennsco Boltless Shelving, 42x84x42in, Strtr ZLC7-4242S-3W

This item is Discontinued.

Tennsco

Boltless Shelving, 42x84x42in, Strtr (Discontinued)

Mfr # ZLC7-4242S-3W
Zoro # G2159687
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ZLC7-4242S-3W
Zoro #
G2159687
UPC #
-
Country of Origin
United States
Item
Boltless Shelving
Shelving Type
Starter
Shelf Style
Single Straight
No. of Shelves
3
Number of Shelves
3
Material
Steel
Shelving Frame Material
Steel
Decking Material
Steel
Finish
Powder Coated
Color
Gray
Shelving Gauge
14
Shelving Post Gauge
14
Shelf Capacity
2,500 lb
Shelf Adjustments
1 1/2 in
Green Certification or Other Recognition
SCS Indoor Advantage(R) Certified
Shelf Configuration
Single Straight
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Beam Capacity
2500 lb.
Includes
(12) Beams, (4) Posts
Item - Boltless Shelving
Boltless Shelving
Finish - Shelving and Racks
Electro Coat
Standards
SCS Indoor Advantage(R) Certified
Adjustability
Adjustable
Includes Decking
Yes
Maximum Post Load Capacity
13,000 lb with Beam Evenly Spaced at 24 in
Side Panel Style
Open
Load Capacity per Shelf
2,500 lb
Post Gauge
14 ga
Shelf Material
Steel
Beam Profile
Channel
Duty Rating
Heavy-Duty
Frame Material
Steel
Shelf Adjustment Increments
1 1/2 in
Shelving Configuration
Starter
Shelf Gauge
14 ga
Whole Unit Load Capacity
7,500 lb
Wire Color
Gray

Dimensions

Overall Height
84 in
Overall Width
42 in
Overall Depth
42 in
Height
84"
Depth
42-5/8"
Width
42-5/8"

Description

Boltless Shelving, Channel, Overall Depth 42 in, Overall Height 84 in, Overall Width 42 in, Shelf Gauge 14 ga, Shelf Adjustment Increments 1 1/2 in, Steel, Steel, Steel, (12) Beams, (4) Posts, Includes Decking Yes, 2,500 lb, Whole Unit Load Capacity 7,500 lb, Starter, Open, SCS Indoor Advantage(R) Certified, Post Gauge 14 ga, Number of Shelves 3, Maximum Post Load Capacity 13,000 lb with Beam Evenly Spaced at 24 in, Powder Coated, Heavy-Duty, Gray

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.