This item is Discontinued.

Tennsco Boltless Shelving, 42x84x72in, Strtr ZLE7-7242S-3W

This item is Discontinued.

Tennsco

Boltless Shelving, 42x84x72in, Strtr (Discontinued)

Mfr # ZLE7-7242S-3W
Zoro # G9876876
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ZLE7-7242S-3W
Zoro #
G9876876
UPC #
-
Country of Origin
United States
Item
Boltless Shelving
Shelving Type
Starter
Shelf Style
Single Straight
No. of Shelves
3
Number of Shelves
3
Material
Steel
Shelving Frame Material
Steel
Decking Material
Steel
Finish
Powder Coated
Color
Gray
Shelving Gauge
14
Shelving Post Gauge
14
Shelf Capacity
1,750 lb
Shelf Adjustments
1 1/2 in
Shelf Configuration
Single Straight
Item - Boltless Shelving
Boltless Shelving
Green Certification or Other Recognition
SCS Indoor Advantage(R) Certified
Beam Capacity
1750 lb.
Finish - Shelving and Racks
Electro Coat
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Includes
(12) Beams, (4) Posts
Standards
SCS Indoor Advantage(R) Certified
Shelf Adjustment Increments
1 1/2 in
Shelving Configuration
Starter
Shelf Gauge
14 ga
Load Capacity per Shelf
1,750 lb
Adjustability
Adjustable
Post Gauge
14 ga
Duty Rating
Heavy-Duty
Maximum Post Load Capacity
8,000 lb with Beams Evenly Spaced at 24 in
Beam Profile
Angle
Shelf Material
Steel
Includes Decking
Yes
Whole Unit Load Capacity
5,250 lb
Side Panel Style
Open
Frame Material
Steel
Wire Color
Gray

Dimensions

Overall Height
84 in
Overall Width
72 in
Overall Depth
42 in
Height
84"
Depth
42-5/8"
Width
72-5/8"

Description

Boltless Shelving, Angle, Overall Depth 42 in, Overall Height 84 in, Overall Width 72 in, Shelf Gauge 14 ga, Shelf Adjustment Increments 1 1/2 in, Steel, Steel, Steel, (12) Beams, (4) Posts, Includes Decking Yes, 1,750 lb, Whole Unit Load Capacity 5,250 lb, Starter, Open, SCS Indoor Advantage(R) Certified, Post Gauge 14 ga, Number of Shelves 3, Maximum Post Load Capacity 8,000 lb with Beams Evenly Spaced at 24 in, Powder Coated, Heavy-Duty, Gray

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.