This item is Discontinued.

Tennsco Boltless Shelving Unit, 12-5/8"D x 36-5/8"W x 84"H, 5 Shelves, Steel ZAH7-3612S-5

This item is Discontinued.

Tennsco

Boltless Shelving Unit, 12-5/8"D x 36-5/8"W x 84"H, 5 Shelves, Steel (Discontinued)

Mfr # ZAH7-3612S-5
Zoro # G2002213
Country of Origin Honduras
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ZAH7-3612S-5
Zoro #
G2002213
UPC #
-
Country of Origin
Honduras

Dimensions

Overall Height
84 in
Overall Width
36 in
Overall Depth
12 in
Depth
12-5/8"
Width
36-5/8"
Height
84"

Details

Item
Boltless Shelving
Shelving Type
Starter
Shelf Style
Single Straight
No. of Shelves
5
Number of Shelves
5
Material
Steel
Shelving Frame Material
Steel
Decking Material
None
Finish
Powder Coated
Color
Gray
Shelving Gauge
14
Shelving Post Gauge
14
Shelf Capacity
850 lb
Shelf Adjustments
1 1/2 in
Beam Capacity
850 lb.
Green Certification or Other Recognition
SCS Indoor Advantage(R) Certified
Item - Boltless Shelving
Boltless Shelving
Finish - Shelving and Racks
Electro Coat
Shelf Configuration
Single Straight
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Includes
(10) Beams, (4) Posts
Standards
SCS Indoor Advantage(R) Certified
Whole Unit Load Capacity
4,250 lb
Beam Profile
Low Profile
Frame Material
Steel
Shelving Configuration
Starter
Side Panel Style
Open
Load Capacity per Shelf
850 lb
Shelf Material
Steel
Maximum Post Load Capacity
8,000 lb with Beams Evenly Spaced at 24 in
Post Gauge
14 ga
Includes Decking
No
Duty Rating
Medium-Duty
Adjustability
Adjustable
Shelf Gauge
14 ga
Shelf Adjustment Increments
1 1/2 in
Wire Color
Gray

Description

Boltless Shelving, Low Profile, Overall Depth 12 in, Overall Height 84 in, Overall Width 36 in, Shelf Gauge 14 ga, Shelf Adjustment Increments 1 1/2 in, Steel, None, Steel, (10) Beams, (4) Posts, Includes Decking No, 850 lb, Whole Unit Load Capacity 4,250 lb, Starter, Open, SCS Indoor Advantage(R) Certified, Post Gauge 14 ga, Number of Shelves 5, Maximum Post Load Capacity 8,000 lb with Beams Evenly Spaced at 24 in, Powder Coated, Medium-Duty, Gray

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.