Shop TENNSCO
Additional $150.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Boltless Shelving Unit, 30-5/8"D x 42-5/8"W x 84"H, 3 Shelves, Steel
Mfr # ZLC7-4230S-3W
Zoro # G2159720
product price:Â
$
334.99
/ea
Key Features
Shelving Type
Starter
Shelf Style
Single Straight
Overall Height
84 in
Overall Width
42 in
Overall Depth
30 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZLC7-4230S-3W
- Zoro #
- G2159720
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Height
- 84 in
- Overall Width
- 42 in
- Overall Depth
- 30 in
- Height
- 84"
- Width
- 42-5/8"
- Depth
- 30-5/8"
Description
Boltless Shelving, Channel, Overall Depth 30 in, Overall Height 84 in, Overall Width 42 in, Shelf Gauge 14 ga, Shelf Adjustment Increments 1 1/2 in, Steel, Steel, Steel, (12) Beams, (4) Posts, Includes Decking Yes, 2,500 lb, Whole Unit Load Capacity 7,500 lb, Starter, Open, SCS Indoor Advantage(R) Certified, Post Gauge 14 ga, Number of Shelves 3, Maximum Post Load Capacity 13,000 lb with Beam Evenly Spaced at 24 in, Powder Coated, Heavy-Duty, Gray