This item is Discontinued.

Tennsco Boltless Shelving Unit, 36-5/8"D x 36-5/8"W x 84"H, 5 Shelves, Steel ZB7-3636S-5

This item is Discontinued.

Tennsco

Boltless Shelving Unit, 36-5/8"D x 36-5/8"W x 84"H, 5 Shelves, Steel (Discontinued)

Mfr # ZB7-3636S-5
Zoro # G2004033
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ZB7-3636S-5
Zoro #
G2004033
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
84 in
Overall Width
36 in
Overall Depth
36 in
Depth
36-5/8"
Height
84"
Width
36-5/8"

Details

Item
Boltless Shelving
Shelving Type
Starter
Shelf Style
Single Straight
No. of Shelves
5
Number of Shelves
5
Material
Steel
Shelving Frame Material
Steel
Decking Material
None
Finish
Powder Coated
Color
Gray
Shelving Gauge
14
Shelving Post Gauge
14
Shelf Capacity
1,000 lb
Shelf Adjustments
1 1/2 in
Finish - Shelving and Racks
Electro Coat
Beam Capacity
1000 lb.
Includes
(20) Beams, (4) Posts
Shelf Configuration
Single Straight
Green Certification or Other Recognition
SCS Indoor Advantage(R) Certified
Item - Boltless Shelving
Boltless Shelving
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Standards
SCS Indoor Advantage(R) Certified
Includes Decking
No
Shelving Configuration
Starter
Side Panel Style
Open
Beam Profile
Z-Beam
Shelf Gauge
14 ga
Shelf Adjustment Increments
1 1/2 in
Duty Rating
Medium-Duty
Adjustability
Adjustable
Whole Unit Load Capacity
5,000 lb
Maximum Post Load Capacity
8,000 lb with Beams Evenly Spaced at 24 in
Shelf Material
Steel
Load Capacity per Shelf
1,000 lb
Post Gauge
14 ga
Frame Material
Steel
Wire Color
Gray

Description

Boltless Shelving, Z-Beam, Overall Depth 36 in, Overall Height 84 in, Overall Width 36 in, Shelf Gauge 14 ga, Shelf Adjustment Increments 1 1/2 in, Steel, None, Steel, (20) Beams, (4) Posts, Includes Decking No, 1,000 lb, Whole Unit Load Capacity 5,000 lb, Starter, Open, SCS Indoor Advantage(R) Certified, Post Gauge 14 ga, Number of Shelves 5, Maximum Post Load Capacity 8,000 lb with Beams Evenly Spaced at 24 in, Powder Coated, Medium-Duty, Gray

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.