This item is Discontinued.

This item is Discontinued.
Bookcase, Metal, 6Shf, 78H, Putty (Discontinued)
Mfr #
B-78PY
Zoro #
G4494458
UPC # 447671100897
Country of Origin United States
Category Bookcases & Bookshelves
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- B-78PY
- Zoro #
- G4494458
- UPC #
- 447671100897
- Country of Origin
- United States
- Item
- Bookcase,Metal,6Shf,78H,Putty
- Number of Shelves
- 6
- Color
- Putty
- Shelf Capacity
- 130 lb
- Material
- Commercial Grade Steel
- Standards
- Meets or Exceeds ANSI/BIFMA Standards; SCS Indoor Advantage Certified; SCS Indoor Advantage Gold Certified
- Weight
- 101 lbs
- Edge Type
- Square Edge
Description
Bookcase,Metal,6Shf,78H,Putty