Shop All Box Lockers
Tennsco
Box Compartments with Legs, Triple Stack, 36w x 18d x 78h, Medium Gray
Mfr # BS6-121812-3
Zoro # G0207988
product price: $1,254.99
/ea
Item requires special delivery charges. A $170.00 per item surcharge will be applied.
$1,254.99
Free 30-Day Returns
Key Features
- Material Heavy Gauge Steel
- Overall Width 36"
- Overall Height 78"
- Color Medium Gray
- Standards SCS Indoor Advantage Certified; SCS Indoor Advantage Gold Certified
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tennsco
- MFR # BS6-121812-3
- Zoro # G0207988
- UPC # 044767118462
- Country of Origin United States
- Category Box Lockers
Dimensions
Overall Width | 36" |
Overall Height | 78" |
Depth | 18" |
Details
Item | Box Compartments with Legs,Triple Stack |
Material | Heavy Gauge Steel |
Color | Medium Gray |
Standards | SCS Indoor Advantage Certified; SCS Indoor Advantage Gold Certified |
Description
Box Compartments with Legs,Triple Stack
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Open-Area Pallet Rack Decking 38.5"W x 96"L Gray Galvanized Steel (PCH-96)
- ORBIS Blue Attached Lid Container, Plastic (FP403 Blue)
- HOLLAENDER Structural Pipe Fitting, Adjustable Elbow, Aluminum, 1.5 in Pipe Size, 32510 lb Tensile Strength (3AE-8)
- RICHELIEU 12 in 305 mm Kolossus HeavyDuty Workstation Bracket White (9910081230)
- TENNSCO Box Locker, 15 in W, 18 in D, 66 in H, (1) Wide, Gray (BS5-151812-1MG)
- TENNSCO Box Locker, 36 in W, 15 in D, 78 in H, (3) Wide, (18) Openings, Gray (BS6-121512-3MG)
- TENNSCO Box Locker, 36 in W, 18 in D, 66 in H, (3) Wide, (15) Openings, Gray (BS5-121812-3MG)
- TENNSCO Box Locker, 36 in W, 12 in D, 66 in H, (3) Wide, Sand (BS5-121212-3SD)
- TENNSCO Box Locker, 12 in W, 12 in D, 72 in H, (1) Wide, Gray (BS6-121212-AMG)
- TENNSCO Box Locker, 36 in W, 12 in D, 66 in H, (3) Wide, Gray (BS5-121212-3MG)
- HALLOWELL Box Locker, 11 5/16 in W, 12 in D, 12 11/16 in H, (1) Tier, (1) Wide, Blue (HC121212-1DP-MB)
- Tennsco Box Lockers