Combo Wardrobe Storage Cabinet, 78 in H, 36 in W, Swing, Keyed, Light Gray, 6 Shelves, 0 Drawers
Mfr # 7814LGY
Zoro # G2937477
product price:Â $689.99
/ea
Item requires special delivery charges. A $195.00 per item surcharge will be applied.
Key Features
Cabinet Style
Combo Wardrobe
Door Type
Standard
Lock Type
Keyed
Door Locking Points
3
Overall Height
78 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
7814LGY
Zoro #
G2937477
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
78 in
Overall Depth
18
Overall Width
36 in
Panel Material Thickness
22 ga
Details
Cabinet Style
Combo Wardrobe
Door Type
Standard
Lock Type
Keyed
Door Locking Points
3
Number of Shelves
6
Number of Drawers
0
Item
Storage Cabinet
Cabinet Material
Steel
Method of Construction
Welded
Number of Doors
2
Includes
2 Handles, Key Lock with 2 Keys, 1 Bottom Shelf, 1 Fixed Shelf, 4 Half Width Adjustable Shelves, 17 in Coat Rod, Floor Levelers, Knuckle Hinges, 16 Gauge Door Frame
Shelf Capacity
150 lbs
Standards
SCS, ANSI/BIFMA
Assembled/Unassembled
Assembled
Color
Light Gray
Cabinet Finish
Powder Coated
Door Handle Type
Swing
Description
Storage Cabinet, Cabinet Color Light Gray, Number of Doors 2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.