Decking, Steel, 36 in W, 36 in D, Gray, Powder Coated Finish, Gauge: 5
Mfr # ZWD-3636
Zoro # G5491412
product price:Â $64.99
/prKey Features
Load Capacity
2,250 lb
Shelving Gauge
5
Color
Gray
Finish - Shelving and Racks
Powder Coated
Thickness
5/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
ZWD-3636
Zoro #
G5491412
UPC #
-
Country of Origin
United States
Dimensions
Overall Depth
36 in
Overall Width
36 in
Thickness
5/16 in
Depth
36"
Width
36"
Details
Load Capacity
2,250 lb
Shelving Gauge
5
Color
Gray
Finish - Shelving and Racks
Powder Coated
Decking Material
Steel
Finish
Powder Coated
Item
Decking
Used With Shelving Style
Boltless Shelving
Includes
(1) 36 inx36 in Wire Decking
Standards
SCS
Decking Style
Wire
Decking Gauge
5 ga
Decking Finish
Powder Coated
Description
Decking, Gray, Decking Style Wire, Steel, Powder Coated Decking Finish, 5 ga, Overall Width 36 in, Overall Depth 36 in, Load Capacity 2,250 lb, 1 Pair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.