Shop All Wardrobe Lockers
Tennsco
Double Tier Locker with Legs, Triple Stack, 36w x 18d x 78h, Medium Gray
Mfr # DTS-121836-3
Zoro # G405731704
product price: $1,423.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$1,423.99
Free 30-Day Returns
Key Features
- Overall Width 36"
- Overall Depth 18"
- Overall Height 78"
- Color Medium Gray
- Number of Compartments 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tennsco
- MFR # DTS-121836-3
- Zoro # G405731704
- UPC # 44767118448
- Country of Origin United States
- Category Wardrobe Lockers
Dimensions
Overall Width | 36" |
Overall Depth | 18" |
Overall Height | 78" |
Details
Item | Storage Cabinets & Lockers |
Color | Medium Gray |
Number of Compartments | 6 |
Body Material | Heavy Gauge Steel |
Capacity | 175 lbs. |
Standards | SCS Indoor Advantage Certified; SCS Indoor Advantage Gold Certified |
Number of Doors | 6 |
Features | Triple Stack with Legs—Six lockers with tamper-proof hinges and vertical louvers. |
Description
Vertical louvers provide ventilation. Full-length door stiffeners add rigidity and deaden sound when opening/closing. Padlock hasp on each door. Includes number plates for locker identification. Each compartment has hooks for hanging items. Two-point locking system provides security. Multiple rows of lockers can be ganged with standard nuts and bolts (not included).
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENNSCO Decking, Steel Wire, 48 in W, 24 in D, Gray, Powder Coated Finish, Gauge: 5 (ZWD-4824 MG)
- TENNSCO 22 ga. Steel Storage Cabinet, 36 in W, 78 in H, Stationary (7818ELBK)
- PRO-LINE Leg Extenders, 6", Set Of 4, Lt Gray (HDLE-6-A31)
- QUANTUM STORAGE SYSTEMS Wire Shelving Unit, 24"D x 42"W x 72"H, 4 Shelves, Chrome (RWR72-2442LD)
- TENNSCO Wardrobe Locker, 45 in W, 18 in D, 78 in H, (1) Tier, (3) Wide, Gray (STS-151872-3MG)
- TENNSCO Wardrobe Locker, 36 in W, 18 in D, 72 in H, (2) Tier, (3) Wide, Sand (DTS-121836-CSD)
- TENNSCO Wardrobe Locker, 24 in W, 24 in D, 72 in H, (1) Tier, (1) Wide, Medium Gray (STS-242472-AMG)
- TENNSCO Wardrobe Locker, 12 in W, 18 in D, 72 in H, (1) Wide, (2) Openings, Sand (DTS-121836-ASD)
- TENNSCO Double Tier Locker, Triple Stack, 36" W, 72" H, Medium Gray (DTS121836CMG)
- TENNSCO Wardrobe Locker, 36 in W, 15 in D, 78 in H, (1) Tier, (3) Wide, Gray (STK-121572-3 GRAY)
- HALLOWELL Wardrobe Locker, 12 in W, 18 in D, 84 in H, (1) Wide, (3) Openings, Dark Gray (URB1288-3ASB-HG)
- Tennsco Wardrobe Lockers