This item is Discontinued.

This item is Discontinued.
Heavy Gauge Welded Steel Jumbo Storage Cabinet, 48 in W, 78" H (Discontinued)
Mfr #
J2478SUCBK
Zoro #
G2186534
UPC # 044767129550
Country of Origin United States
Category File Cabinets
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- J2478SUCBK
- Zoro #
- G2186534
- UPC #
- 044767129550
- Country of Origin
- United States
Dimensions
- Overall Height
- 78"
- Depth
- 24 in
- Overall Width
- 48 in
Details
- Color
- Black
- Material
- Heavy Gauge Welded Steel
- Item
- Jumbo Storage Cabinet
- Number of Shelves
- 5
- Caster Configuration
- Integrated Levelers
- Standards
- SCS Indoor Advantage Certified; SCS Indoor Advantage Gold Certified
- Number of Doors
- 2
- Weight
- 230 lb
Description
Jumbo Combination Steel Storage Cabinet
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.