Tennsco
Locker, Aluminum, 3/4 in Overall Height
- Zoro #: G402751286
- Mfr #: LNP-A-100
Key Features
- Item: Locker Number Plate
- Material: Aluminum
- Finish: Powder Coated
- Number Range: 76 to 100
- Number of Plates: 25
- Product Type: Number Plates
$23.69
Subtotal: $23.69
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Tennsco #LNP-A-100 Specifications
- Zoro #: G402751286
- Mfr #: LNP-A-100
- Item: Locker Number Plate
- Material: Aluminum
- Finish: Powder Coated
- Number Range: 76 to 100
- Number of Plates: 25
- Product Type: Number Plates
- Country of Origin (subject to change): China
Description
Aluminum Locker
Reviews of Tennsco #LNP-A-100
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- TENNSCO Wardrobe Locker, 36 in W, 15 in D, 78 in H, (2) Tier, (3) Wide, Sand CDL-121536-3 SAND
- TENNSCO Wardrobe Locker, 12 in W, 12 in D, 12 in H, (1) Wide, (2) Openings, Gray DTK-121236-1 MED GR
- TENNSCO Single Tier Locker, Three Units, 36w x 18d x 72h, Medium Gray STS121872CMG
- TENNSCO Wardrobe Locker, 12 in W, 18 in D, 66 in H, (1) Tier, (1) Wide, Medium Gray STS-121860-1MG
- TENNSCO Wardrobe Locker, 36 in W, 18 in D, 78 in H, (2) Tier, (3) Wide, Wine CDL-121836-3 WINE
- TENNSCO Wardrobe Locker, 36 in W, 15 in D, 78 in H, (1) Tier, (3) Wide, Sand STK-121572-3SD
- TENNSCO Wardrobe Locker, 15 in W, 18 in D, 78 in H, (1) Tier, (1) Wide, Gray CSL-151872-1 MED GRE
- TENNSCO Double Tier Locker with Legs, Triple Stack, 36w x 18d x 78h, Medium Gray DTS-121836-3
- TENNSCO First Response Locker 24"W x 36"D x 90"H PLSTS-243690-A-SND
- HALLOWELL Wardrobe Locker, 12 in W, 18 in D, 78 in H, (1) Wide, (3) Openings, Dark Gray U1288-3A-HG
- HALLOWELL Wardrobe Locker, 36 in W, 18 in D, 72 in H, (2) Tier, (3) Wide, Light Gray/Black U3282-2MP
- Tennsco Wardrobe Lockers