This item is Discontinued.

Tennsco Metal Shlvng, Cap:650 lb, 12inx84inx48in QCH5-4812AB

This item is Discontinued.

Tennsco

Metal Shlvng, Cap:650 lb, 12inx84inx48in (Discontinued)

Mfr # QCH5-4812AB
Zoro # G2286061
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
QCH5-4812AB
Zoro #
G2286061
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
48 in
Overall Depth
12 in
Overall Height
84 in
Width
48"
Depth
12"
Height
87"

Details

Item
Metal Shelving
Color
Gray
Assembled/Unassembled
Unassembled
Shelving Material
Steel
Shelf Capacity
650 lb
Finish
Powder Coated
Number of Shelves
5
Shelf Style
Solid
Shelving Frame Material
Steel
Shelving Gauge
20 ga
Shelving Post Gauge
14
Shelving Type
Add-On
No. of Shelves
5
Shelf Adjustments
1 in
Standards
SCS
Green Certification or Other Recognition
SCS Indoor Advantage(R) Certified
Finish - Shelving and Racks
Powder Coated
Item - Shelving
Metal Shelving
Material
Carbon Steel
Number of Drawers
0
Includes
(20) Shelf Chips, (5) Adjustable Shelves, Back Panel, Beaded T-Post End Panels, Offset Angle Post
Shelving Style
Closed
Gauge
20
Shelf Adjustment Increments
1 in
Shelf Configuration
Add-On
Whole Unit Load Capacity
3,250 lb
Load Capacity per Shelf
650 lb
Post Gauge
14 ga
Duty Rating
Medium-Duty
Frame Material
Steel
Assembled
Unassembled
Post Construction
Bead

Description

Metal Shelving, Gray, Powder Coated, Frame Material Steel, Load Capacity per Shelf 650 lb, Whole Unit Load Capacity 3,250 lb, Number of Shelves 5, Overall Depth 12 in, Overall Height 84 in, Overall Width 48 in, Post Construction Bead, Shelf Configuration Add-On, Shelf Style Solid, Shelving Material Steel, Assembled Unassembled, Shelving Gauge 20 ga, Post Gauge 14 ga, Shelf Adjustment Increments 1 in, Number of Drawers 0, Duty Rating Medium-Duty

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.