This item is Discontinued.

Tennsco Metal Shelving, 24"D x 36"W x 87"H, 5 Shelves, Carbon Steel QC5-3624PAB

This item is Discontinued.

Tennsco

Metal Shelving, 24"D x 36"W x 87"H, 5 Shelves, Carbon Steel (Discontinued)

Mfr # QC5-3624PAB
Zoro # G2115051
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
QC5-3624PAB
Zoro #
G2115051
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
36 in
Overall Depth
24 in
Overall Height
84 in
Height
87"
Depth
24"
Width
36"

Details

Item
Metal Shelving
Color
Gray
Assembled/Unassembled
Unassembled
Shelving Material
Steel
Shelf Capacity
400 lb
Finish
Powder Coated
Number of Shelves
5
Shelf Style
Ventilated
Shelving Frame Material
Steel
Shelving Gauge
22 ga
Shelving Type
Add-On
Item - Shelving
Metal Shelving
Finish - Shelving and Racks
Powder Coated
No. of Shelves
5
Includes
(20) Shelf Chips, (5) Adjustable Shelves, Back Panel, Beaded T-Post End Panels, Offset Angle Post
Shelf Type
Ventilated
Number of Drawers
0
Shelving Style
Closed
Gauge
22
Shelving Post Gauge
14
Green Certification or Other Recognition
SCS Indoor Advantage(R) Certified
Standards
SCS
Material
Carbon Steel
Shelf Adjustments
1 in
Shelving Strength Rating
Commercial
Duty Rating
Medium-Duty
Post Construction
Bead
Load Capacity per Shelf
700 lb
Shelf Configuration
Add-On
Whole Unit Load Capacity
3,500 lb
Assembled
Unassembled
Frame Material
Steel
Shelf Adjustment Increments
1 in
Post Gauge
14 ga

Description

Perforated Closed Add-On Unit, Material Steel, Width 36 In., Depth 24 In., Height 84 In., Shelf Capacity 350 lb., Number of Shelves 5, Color Gray, 22 Gauge, Powder-Coat Finish

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.