This item is Discontinued.

Tennsco Metal Shlvng, Cap:800 lb, 24inx84inx36in QCH5-3624AB

This item is Discontinued.

Tennsco

Metal Shlvng, Cap:800 lb, 24inx84inx36in (Discontinued)

Mfr # QCH5-3624AB
Zoro # G9845911
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
QCH5-3624AB
Zoro #
G9845911
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
36 in
Overall Depth
24 in
Overall Height
84 in
Width
36"
Height
87"
Depth
24"

Details

Item
Metal Shelving
Color
Gray
Assembled/Unassembled
Unassembled
Shelving Material
Steel
Shelf Capacity
800 lb
Finish
Powder Coated
Number of Shelves
5
Shelf Style
Solid
Shelving Frame Material
Steel
Shelving Gauge
20 ga
Item - Shelving
Metal Shelving
No. of Shelves
5
Gauge
20
Green Certification or Other Recognition
SCS Indoor Advantage(R) Certified
Number of Drawers
0
Material
Carbon Steel
Finish - Shelving and Racks
Powder Coated
Shelving Type
Add-On
Shelf Adjustments
1 in
Standards
SCS
Shelving Post Gauge
14
Shelving Style
Closed
Includes
(20) Shelf Chips, (5) Adjustable Shelves, Back Panel, Beaded T-Post End Panels, Offset Angle Post
Post Gauge
14 ga
Load Capacity per Shelf
800 lb
Assembled
Unassembled
Frame Material
Steel
Shelf Adjustment Increments
1 in
Shelf Configuration
Add-On
Whole Unit Load Capacity
4,000 lb
Duty Rating
Medium-Duty
Post Construction
Bead

Description

Closed Industrial Shelving, Add-On Unit, Material Steel, Width 36 In., Depth 24 In., Height 87 In., Shelf Capacity 800 lb., Number of Shelves 5, Color Gray, 20 Gauge, Powder-Coat Finish

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.