This item is Discontinued.

Tennsco Metal Shelving Unit, 12"D x 36"W x 87"H, 5 Shelves, Carbon Steel QC5-3612PS

This item is Discontinued.

Tennsco

Metal Shelving Unit, 12"D x 36"W x 87"H, 5 Shelves, Carbon Steel (Discontinued)

Mfr # QC5-3612PS
Zoro # G2306669
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
QC5-3612PS
Zoro #
G2306669
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
36 in
Overall Depth
12 in
Overall Height
84 in
Width
36"
Height
87"
Depth
12"

Details

Item
Metal Shelving
Color
Gray
Assembled/Unassembled
Unassembled
Shelving Material
Steel
Shelf Capacity
450 lb
Finish
Powder Coated
Number of Shelves
5
Shelf Style
Ventilated
Shelving Frame Material
Steel
Shelving Gauge
22 ga
Material
Carbon Steel
Shelf Adjustments
1 in
Shelving Post Gauge
20
Item - Shelving
Metal Shelving
Shelf Type
Ventilated
Shelving Type
Starter
Includes
(2) End Panels, (20) Shelf Chips, (4) Offset Angle Post, (5) Adjustable Shelves, Back Panel
Number of Drawers
0
Shelving Style
Closed
No. of Shelves
5
Standards
SCS
Gauge
22
Green Certification or Other Recognition
SCS Indoor Advantage(R) Certified
Finish - Shelving and Racks
Powder Coated
Post Construction
Angle
Whole Unit Load Capacity
3,750 lb
Frame Material
Steel
Load Capacity per Shelf
750 lb
Assembled
Unassembled
Post Gauge
14 ga
Duty Rating
Medium-Duty
Shelf Adjustment Increments
1 in
Shelf Configuration
Starter

Description

Perforated Closed Starter Unit, Material Steel, Width 36 In., Depth 12 In., Height 84 In., Shelf Capacity 450 lb., Number of Shelves 5, Color Gray, 22 Gauge, Powder-Coat Finish

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.