This item is Discontinued.

Tennsco Metal Shlvng, Cap:500 lb, 12inx84inx48in QC5-4812S MED GR

This item is Discontinued.

Tennsco

Metal Shlvng, Cap:500 lb, 12inx84inx48in (Discontinued)

Mfr # QC5-4812S MED GR
Zoro # G9845166
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
QC5-4812S MED GR
Zoro #
G9845166
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
48 in
Overall Depth
12 in
Overall Height
84 in
Height
87"
Width
48"
Depth
12"

Details

Item
Metal Shelving
Color
Gray
Assembled/Unassembled
Unassembled
Shelving Material
Steel
Shelf Capacity
650 lb
Finish
Powder Coated
Number of Shelves
5
Shelf Style
Solid
Shelving Frame Material
Steel
Shelving Gauge
22 ga
Gauge
20
Shelf Adjustments
1 in
Finish - Shelving and Racks
Powder Coated
Number of Drawers
0
Shelving Style
Closed
Green Certification or Other Recognition
SCS Indoor Advantage(R) Certified
Item - Shelving
Metal Shelving
Standards
SCS
Includes
(2) End Panels, (20) Shelf Chips, (4) Offset Angle Post, (5) Adjustable Shelves, Back Panel
No. of Shelves
5
Shelving Post Gauge
14
Shelving Type
Starter
Material
Carbon Steel
Duty Rating
Medium-Duty
Shelf Adjustment Increments
1 in
Whole Unit Load Capacity
2,500 lb
Assembled
Unassembled
Post Gauge
14 ga
Shelf Configuration
Starter
Frame Material
Steel
Load Capacity per Shelf
500 lb
Post Construction
Angle

Description

Metal Shelving, Gray, Powder Coated, Frame Material Steel, Load Capacity per Shelf 500 lb, Whole Unit Load Capacity 2,500 lb, Number of Shelves 5, Overall Depth 12 in, Overall Height 84 in, Overall Width 48 in, Post Construction Angle, Shelf Configuration Starter, Shelf Style Solid, Shelving Material Steel, Assembled Unassembled, Shelving Gauge 22 ga, Post Gauge 14 ga, Shelf Adjustment Increments 1 in, Number of Drawers 0, Duty Rating Medium-Duty

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.