This item is Discontinued.

Tennsco Metal Shlvng, Cap:1000 lb, 12inx84inx36in QCH5-3612AB

This item is Discontinued.

Tennsco

Metal Shlvng, Cap:1000 lb, 12inx84inx36in (Discontinued)

Mfr # QCH5-3612AB
Zoro # G1979588
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
QCH5-3612AB
Zoro #
G1979588
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
36 in
Overall Depth
12 in
Overall Height
84 in
Height
87"
Width
36"
Depth
12"

Details

Item
Metal Shelving
Color
Gray
Assembled/Unassembled
Unassembled
Shelving Material
Steel
Shelf Capacity
1,000 lb
Finish
Powder Coated
Number of Shelves
5
Shelf Style
Solid
Shelving Frame Material
Steel
Shelving Gauge
20 ga
Finish - Shelving and Racks
Powder Coated
No. of Shelves
5
Gauge
20
Shelving Post Gauge
14
Green Certification or Other Recognition
SCS Indoor Advantage(R) Certified
Number of Drawers
0
Includes
(20) Shelf Chips, (5) Adjustable Shelves, Back Panel, Beaded T-Post End Panels, Offset Angle Post
Material
Carbon Steel
Shelving Type
Add-On
Item - Shelving
Metal Shelving
Shelving Style
Closed
Standards
SCS
Shelf Adjustments
1 in
Post Gauge
14 ga
Post Construction
Bead
Assembled
Unassembled
Shelf Configuration
Add-On
Frame Material
Steel
Whole Unit Load Capacity
5,000 lb
Duty Rating
Medium-Duty
Shelf Adjustment Increments
1 in
Load Capacity per Shelf
1,000 lb

Description

Metal Shelving, Gray, Powder Coated, Frame Material Steel, Load Capacity per Shelf 1,000 lb, Whole Unit Load Capacity 5,000 lb, Number of Shelves 5, Overall Depth 12 in, Overall Height 84 in, Overall Width 36 in, Post Construction Bead, Shelf Configuration Add-On, Shelf Style Solid, Shelving Material Steel, Assembled Unassembled, Shelving Gauge 20 ga, Post Gauge 14 ga, Shelf Adjustment Increments 1 in, Number of Drawers 0, Duty Rating Medium-Duty

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.