This item is Discontinued.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZB423084-4
- Zoro #
- G0397918
- UPC #
- -
- Country of Origin
- Germany
Dimensions
- Overall Height
- 84 in
- Overall Width
- 42 in
- Overall Depth
- 30 in
- Width
- 42"
- Height
- 84"
- Depth
- 30"
Description
Record Archive Shelving, Angle, Overall Depth 30 in, Overall Height 84 in, Overall Width 42 in, Shelf Gauge 14 ga, Shelf Adjustment Increments 1 1/2 in, Steel, None, Steel, (12) Shelf Supports, (18) Box Rails, (4) Posts, Includes Decking No, 2,250 lb, Whole Unit Load Capacity 9,000 lb, Starter, Open, Post Gauge 14 ga, Number of Shelves 4, Maximum Post Load Capacity 8,000 lb with Beams Evenly Spaced at 24 in, Powder Coated, Heavy-Duty, Gray
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.