This item is Discontinued.
This item is Discontinued.
Shelf, 20 ga, 1 5/16inx36inx12in (Discontinued)
Mfr #
Q-3612
Zoro #
G5761576
Country of Origin United States
Category General Purpose Metal Shelving
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- Q-3612
- Zoro #
- G5761576
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Width
- 36 in
- Overall Depth
- 12 in
- Overall Height
- 1 5/16 in
- Width
- 36"
- Height
- 1-5/16"
- Depth
- 12"
Details
- Item
- Shelf
- Color
- Gray
- Shelf Capacity
- 1,000 lb
- Finish
- Epoxy Coated
- Shelf Style
- Solid
- Assembly
- Unassembled
- Green Certification or Other Recognition
- SCS Indoor Advantage(R) Certified
- Includes
- (4) Shelf Clips, Shelf
- Material
- Steel
- Finish - Shelving and Racks
- Powder Coated
- For Use With
- 36 in Units
- Shelving Style
- Solid
- Gauge
- 20 ga
- Load Capacity
- 1,000 lb
Description
Shelf, Epoxy Coated, Steel, 20 ga, Overall Depth 12 in, Overall Height 1 5/16 in, Overall Width 36 in, Load Capacity 1,000 lb, Shelf Style Solid, Gray, Includes (4) Shelf Clips, Shelf
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.