This item is Discontinued.
This item is Discontinued.
Shelf, 20 ga, 1 5/16inx36inx24in (Discontinued)
Mfr #
Q-3624
Zoro #
G5674925
Country of Origin United States
Category General Purpose Metal Shelving
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- Q-3624
- Zoro #
- G5674925
- UPC #
- -
- Country of Origin
- United States
- Item
- Shelf
- Color
- Gray
- Shelf Capacity
- 800 lb
- Finish
- Epoxy Coated
- Shelf Style
- Solid
- Shelving Style
- Solid
- Green Certification or Other Recognition
- SCS Indoor Advantage(R) Certified
- Gauge
- 20 ga
- For Use With
- 36 in Units
- Includes
- (4) Shelf Clips, Shelf
- Assembly
- Unassembled
- Finish - Shelving and Racks
- Powder Coated
- Material
- Steel
- Load Capacity
- 800 lb
- Shell Material
- Steel
- Wire Color
- Gray
- Traction Material
- Steel
Dimensions
- Overall Width
- 36 in
- Overall Depth
- 24 in
- Overall Height
- 1 5/16 in
- Height
- 1-5/16"
- Depth
- 24"
- Width
- 36"
Description
Shelf, Epoxy Coated, Steel, 20 ga, Overall Depth 24 in, Overall Height 1 5/16 in, Overall Width 36 in, Load Capacity 800 lb, Shelf Style Solid, Gray, Includes (4) Shelf Clips, Shelf
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.