This item is Discontinued.
This item is Discontinued.
Shelf, 20 ga, 1 5/16inx48inx12in (Discontinued)
Mfr #
Q-4812
Zoro #
G5552601
Country of Origin United States
Category General Purpose Metal Shelving
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- Q-4812
- Zoro #
- G5552601
- UPC #
- -
- Country of Origin
- United States
- Item
- Shelf
- Color
- Gray
- Shelf Capacity
- 650 lb
- Finish
- Epoxy Coated
- Shelf Style
- Solid
- Finish - Shelving and Racks
- Powder Coated
- Assembly
- Unassembled
- Material
- Steel
- Shelving Style
- Solid
- For Use With
- 48 in Units
- Gauge
- 20 ga
- Includes
- (4) Shelf Clips, Shelf
- Green Certification or Other Recognition
- SCS Indoor Advantage(R) Certified
- Load Capacity
- 650 lb
Description
Shelf, Epoxy Coated, Steel, 20 ga, Overall Depth 12 in, Overall Height 1 5/16 in, Overall Width 48 in, Load Capacity 650 lb, Shelf Style Solid, Gray, Includes (4) Shelf Clips, Shelf