This item is Discontinued.

Tennsco Shelf, Cap: 1,750 lb, 84 x 30 in ZLCS-8430W

This item is Discontinued.

Tennsco

Shelf, Cap: 1,750 lb, 84 x 30 in (Discontinued)

Mfr # ZLCS-8430W
Zoro # G2002049
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ZLCS-8430W
Zoro #
G2002049
UPC #
-
Country of Origin
United States
Item
Shelf
Color
Gray
Shelf Capacity
1,750 lb
Finish
Electro Coat
Number of Shelves
1
Shelf Style
Single Straight
Item - Boltless Shelving Accessories
Shelf
Finish - Shelving and Racks
Electro Coat
Decking Material
Steel
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Includes
(4) Beams
No. of Shelves
1
Material
Steel
Decking
Wire
Shelf Configuration
Single Straight
For Use With
Boltless Shelving
Green Certification or Other Recognition
SCS Indoor Advantage(R) Certified
Load Capacity
1,750 lb
Frame Finish
Zinc Plated
Frame Material
Steel
Decking Gauge
5 ga
Decking Finish
Zinc Plated
Decking Style
Wire
Shell Material
Steel
Wire Color
Gray
Traction Material
Steel

Dimensions

Overall Width
84 in
Overall Depth
30 in
Overall Height
4 9/16 in
Width
84"
Depth
30"

Description

Shelf, Gray, Decking Style Wire, Steel, Zinc Plated Decking Finish, 5 ga, Single Straight, Zinc Plated, Frame Material Steel, Overall Height 4 9/16 in, Overall Width 84 in, Overall Depth 30 in, Load Capacity 1,750 lb, Includes (4) Beams

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.