Shelving Storage Cabinet, 66 in H, 36 in W, 18 in D, Swing, Keyed, Sand, 4 Shelves, 0 Drawers

  • Mfr # 6618DHSD

  • Zoro # G2176329


product price:  $494.99
/ea
Item requires special delivery charges. A $230.00 per item surcharge will be applied.

Key Features

Cabinet Style
Shelving
Duty Rating
Light Duty
Load Capacity per Shelf
200 lbs
Door Type
Standard
Lock Type
Keyed
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
6618DHSD
Zoro #
G2176329
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
66 in
Overall Depth
18 in
Overall Width
36 in
Cabinet Height Range
Full Height
Panel Material Thickness
24 ga
Shelf Material Thickness
20 ga
Height of Cabinet
66 in
Depth of Cabinet
18 in
Width of Cabinet
36 in

Details

Cabinet Style
Shelving
Duty Rating
Light Duty
Load Capacity per Shelf
200 lbs
Door Type
Standard
Lock Type
Keyed
Door Locking Points
3 Points
Number of Shelves
4
Number of Drawers
0
Item
Storage Cabinet
Cabinet Material
Steel
Green Certification or Other Recognition
SCS Indoor Advantage(R) Certified
Method of Construction
Welded
Standards
ANSI/BIFMA, SCS
Material
Carbon Steel
Includes
Shelves, Keys
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Assembled/Unassembled
Assembled
Shelf Capacity
150 lbs
Number of Doors
2
Color
Sand
Shelf Adjustment Increments
2 in
Body Panel Type
Solid
Base Type
Frame
Door Handle Type
Swing
Cabinet Locking Mechanism
Keyed
Mobility
Stationary
Cabinet Finish
Powder Coated
Includes Keys
Yes
For Use Indoors/Outdoors
No
Casters Included
No
Material - Cabinets
Steel
Locking Cabinet
Yes
Item - Storage Cabinets
Storage Cabinet
Shelf Adjustability
Adjustable
Finish - Cabinets
Powder Coated
Number of Cabinet Shelves
4

Description

Storage Cabinet, Base Type Frame, Body Panel Type Solid, Cabinet Color Sand, Cabinet Material Steel, Cabinet Storage Components Shelves, Door Handle Type Swing, Door Type Solid, Duty Rating Light Duty, For Use Indoors/Outdoors No, Frame Assembled Assembled, Load Capacity per Shelf 200 lb, Lock Type Keyed, Mobility Stationary, Mounting Location Freestanding, Number of Shelves 4, Overall Depth 18 in, Overall Height 66 in, Overall Width 36 in, Audit Trail Storage None, Cabinet Finish Powder Coated

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products