Shelving Storage Cabinet, 78 in H, 36 in W, 24 in D, Swing, Keyed, Medium Gray, 4 Shelves, 0 Drawers

  • Mfr # CVD2470 MED GREY

  • Zoro # G2111746


product price:  $689.99
/ea
Item requires special delivery charges. A $265.00 per item surcharge will be applied.

Key Features

Cabinet Style
Shelving
Duty Rating
Commercial
Load Capacity per Shelf
200 lbs
Door Type
Clearview
Lock Type
Keyed
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CVD2470 MED GREY
Zoro #
G2111746
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
78 in
Overall Depth
24 in
Overall Width
36 in
Cabinet Height Range
Full Height
Panel Material Thickness
22 ga
Width of Cabinet
36 in
Depth of Cabinet
24 in
Height of Cabinet
78 in
Overall Cabinet Height
78"

Details

Cabinet Style
Shelving
Duty Rating
Commercial
Load Capacity per Shelf
200 lbs
Door Type
Clearview
Lock Type
Keyed
Door Locking Points
3 Points
Number of Shelves
4
Number of Drawers
0
Item
Storage Cabinet
Cabinet Material
Steel
Includes
16 Gauge Door Frame, (2) Handles, Floor Levelers, Knuckle Hinges
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Method of Construction
Bolted
Green Certification or Other Recognition
SCS Indoor Advantage(R) Certified
Color
Medium Gray
Standards
ANSI/BIFMA, SCS
Number of Doors
2
Material
Steel
Assembled/Unassembled
Unassembled
Shelf Capacity
200 lbs
Body Panel Type
Solid
Base Type
Leveling
Number of Keys
2
Finish - Cabinets
Powder Coated
Locking Cabinet
Yes
For Use Indoors/Outdoors
No
Number of Cabinet Shelves
4
Cabinet Locking Mechanism
Keyed
Shelf Adjustability
Adjustable
Item - Storage Cabinets
Storage Cabinet
Cabinet Finish
Powder Coated
Mobility
Stationary
Includes Keys
Yes
Casters Included
No
Material - Cabinets
Steel
Door Handle Type
Swing

Description

Storage Cabinet, Base Type Leveling, Body Panel Type Solid, Cabinet Color Medium Gray, Cabinet Material Steel, Cabinet Storage Components Shelves, Door Handle Type Swing, Door Type Clearview, Duty Rating Medium Duty, For Use Indoors/Outdoors No, Frame Assembled Unassembled, Load Capacity per Shelf 200 lb, Lock Type Keyed, Mobility Stationary, Mounting Location Freestanding, Number of Shelves 4, Overall Depth 24 in, Overall Height 78 in, Overall Width 36 in, Audit Trail Storage None

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.