Shelving Storage Cabinet, 78 in H, 36 in W, Swing, Keyed, Light Gray, 5 Shelves, 0 Drawers

  • Mfr # 7818LGY

  • Zoro # G2937492


product price:  $549.99
/ea
Additional $240.00 delivery surcharge applies per item.
See details

Key Features

Cabinet Style
Shelving
Load Capacity per Shelf
150 lb
Door Type
Standard
Lock Type
Keyed
Door Locking Points
3
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
7818LGY
Zoro #
G2937492
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
78 in
Overall Depth
18 in
Overall Width
36 in
Panel Material Thickness
22 ga

Details

Cabinet Style
Shelving
Load Capacity per Shelf
150 lb
Door Type
Standard
Lock Type
Keyed
Door Locking Points
3
Number of Shelves
5
Number of Drawers
0
Item
Storage Cabinet
Cabinet Material
Steel
Standards
ANSI/BIFMA, SCS
Includes
1 Bottom Shelf, 16 Gauge Door Frame, 2 Handles, 4 Adjustable Shelves, Floor Levelers, Key Lock with 2 Keys, Knuckle Hinges
Shelf Capacity
150 lbs
Assembled/Unassembled
Assembled
Number of Doors
2
Method of Construction
Welded
Color
Light Gray
Cabinet Finish
Powder Coated
Door Handle Type
Swing

Description

Shelving, Commercial, Cabinet Height Range Full Height, Cabinet Door Type Standard, Assembled, Height of Cabinet 78 in, Width of Cabinet 36 in, Depth of Cabinet 18 in, Method of Construction Welded, Number of Cabinet Shelves 4, Shelf Capacity 150 lb, Number of Doors 2, Cabinet Color Light Gray, 22 Gauge, Locking Cabinet Yes, Cabinet Locking Mechanism Keyed, Cabinet Handle Style Swing, Standards ANSI/BIFMA, SCS

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products