Shelving Storage Cabinet, 78 in H, 48 in W, Black, 5 Shelves, 0 Drawers
Mfr # CVDJ1878SU BLACK
Zoro # G2938131
product price:Â $974.99
/ea
Item requires special delivery charges. A $240.00 per item surcharge will be applied.
Key Features
Cabinet Style
Shelving
Duty Rating
Commercial
Door Type
Clearview
Overall Height
78 in
Overall Width
48 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
CVDJ1878SU BLACK
Zoro #
G2938131
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
78 in
Overall Width
48 in
Panel Material Thickness
20/22
Details
Cabinet Style
Shelving
Duty Rating
Commercial
Door Type
Clearview
Number of Shelves
5
Number of Drawers
0
Item
Storage Cabinet
Cabinet Material
Steel
Method of Construction
Welded
Number of Doors
2
Assembled/Unassembled
Assembled
Standards
ANSI/BIFMA, SCS
Includes
1 Bottom Shelf, 2 Handles, 4 Adjustable Shelves, Floor Levelers, Key Lock with 2 Keys
Shelf Capacity
400 lbs
Color
Black
Cabinet Finish
Powder Coated
Description
Storage Cabinet, Cabinet Color Black, Number of Doors 2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.