Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Top, Laminated, for Storage Cabinet

  • Zoro #: G0529658
  • Mfr #: LT-3618

$40.48

  • Size: 36" x 18"
  • Length: 18"
  • Item: Top
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Tennsco #LT-3618 Specifications

  • Zoro #: G0529658
  • Mfr #: LT-3618
Size: 36" x 18" Length: 18"
Item: Top Material: Oak
Cabinet Color: Oak For Use With: 36"W x 18"D Storage Cabinets
Width: 36" Green Environmental Attribute: Product Contains a Minimum of 20% Post-Consumer Recycled Content
Overall Cabinet Width: 36" Color: Oak
Overall Cabinet Height: 5/8" Green Certification or Other Recognition: SCS Indoor Advantage Certified
Finish: Laminated Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Top, Width 36 In., Length 18 In., Material Oak, Oak, Laminated Finish, For Use With 36 In.W x 18 In.D Storage Cabinets, Size 36 In. x 18 In.

Reviews of Tennsco #LT-3618