Wardrobe Locker, 36 in W, 18 in D, 78 in H, (2) Tier, (3) Wide, Gray

  • Mfr # VDL-121836-3MED GRAY

  • Zoro # G9843066


product price:  $876.99
/ea
Additional $155.00 delivery surcharge applies per item.
See details

Key Features

Overall Width
36 in
Overall Depth
18 in
Overall Height
78 in
Opening Height
34 1/4 in
Locker Configuration
(2) Tier, (3) Wide
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
VDL-121836-3MED GRAY
Zoro #
G9843066
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
36 in
Overall Depth
18 in
Overall Height
78 in
Opening Height
34 1/4 in
Opening Depth
16 7/8 in
Opening Width
9 5/8 in
Frame Material Thickness
16 ga

Details

Color
Gray
Locker Configuration
(2) Tier, (3) Wide
Door Type
Ventilated
Item
Wardrobe Locker
Number of Openings
6
Green Certification or Other Recognition
SCS Indoor Advantage(R) Certified
Finish
Powder Coated
Locker Color Family
Grays
Locker Configurations
(3) Wide, (2) Tier
Locking System
2-Point
Tier
Two
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Locker Handle Type
Recessed Lift
Item - Wardrobe Lockers
Wardrobe Locker
Handle Type
Recessed Lift
Includes
ID Plate
Lock Type
Padlock Hasp
Legs
6" Leg Included
Locker Lock Type
Accommodates Built-In Lock or Padlock
Legs Included
Yes
Locker Material
Steel
Assembled/Unassembled
Assembled
Locker Door Type
Ventilated
Hooks per Opening
3 One Prong
Material
Steel
Hook Type
(3) Single Prong
Locker Finish
Powder Coated
Includes Number Plates
Yes
Number of Lockers
6
Number of Units Wide
3
Frame Assembled
Assembled
Audit Trail Storage
None
Number of Tiers
2
Locker Color
Gray

Description

Wardrobe Locker, Audit Trail Storage None, Frame Assembled Assembled, Number of Tiers 2, Number of Units Wide 3, Door Type Ventilated, Frame Material Thickness 16 ga, Includes Number Plates Yes, Locker Color Gray, Lock Type Padlock Hasp, Overall Depth 18 in, Overall Height 78 in, Overall Width 36 in, Handle Type Recessed Lift, Includes ID Plate, Locker Finish Powder Coated, Locker Material Steel, Number of Lockers 6, Opening Depth 16 7/8 in, Opening Height 34 1/4 in, Opening Width 9 5/8 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.