Wardrobe Storage Cabinet, 72 in H, 36 in W, 18 in D, Swing, Keyed, Medium Gray, 1 Shelves, 0 Drawers

  • Mfr # CVD1471 MED GREY

  • Zoro # G2117431


product price:  $411.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Cabinet Style
Wardrobe
Duty Rating
Commercial
Load Capacity per Shelf
200 lbs
Door Type
Clearview
Lock Type
Keyed
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CVD1471 MED GREY
Zoro #
G2117431
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
72 in
Overall Depth
18 in
Overall Width
36 in
Cabinet Height Range
Full Height
Panel Material Thickness
24 ga
Depth of Cabinet
18 in
Width of Cabinet
36 in
Overall Cabinet Height
72"
Height of Cabinet
72 in

Details

Cabinet Style
Wardrobe
Duty Rating
Commercial
Load Capacity per Shelf
200 lbs
Door Type
Clearview
Lock Type
Keyed
Door Locking Points
3 Points
Number of Shelves
1
Number of Drawers
0
Item
Storage Cabinet
Cabinet Material
Steel
Shelf Capacity
150 lbs
Includes
(1) Full Width Coat Rod
Green Certification or Other Recognition
SCS Indoor Advantage(R) Certified
Material
Steel
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Color
Medium Gray
Number of Doors
2
Standards
ANSI/BIFMA, SCS
Method of Construction
Bolted
Assembled/Unassembled
Unassembled
Series
CVD1471
Base Type
Frame
Body Panel Type
Solid
Mobility
Stationary
Number of Cabinet Shelves
1
Item - Storage Cabinets
Storage Cabinet
Shelf Adjustability
Adjustable
Includes Keys
Yes
For Use Indoors/Outdoors
No
Includes Hanging Rod
Yes
Material - Cabinets
Steel
Number of Keys
2
Door Handle Type
Swing
Casters Included
No
Finish - Cabinets
Powder Coated
Locking Cabinet
Yes
Cabinet Finish
Powder Coated
Cabinet Locking Mechanism
Keyed

Description

Storage Cabinet, Base Type Frame, Body Panel Type Solid, Cabinet Color Medium Gray, Cabinet Material Steel, Cabinet Storage Components Hanging Rods, Shelves, Door Handle Type Swing, Door Type Clearview, Duty Rating Light Duty, For Use Indoors/Outdoors No, Frame Assembled Unassembled, Load Capacity per Shelf 200 lb, Lock Type Keyed, Mobility Stationary, Mounting Location Freestanding, Number of Shelves 1, Overall Depth 18 in, Overall Height 72 in, Overall Width 36 in, Audit Trail Storage None

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products