Work Bench with Butcher Block Top and Flared Legs, Butcher Block, 60" W, 33-3/4" Height, 3800 lb.
Mfr # WB-1-3660W
Zoro # G5673927
product price:Â $614.99
/eaKey Features
Workbench/Work Table Type
Work Benches
Workbench/Table Leg Type
Flared
Frame Material
Steel
Method of Construction
Welded
Load Capacity
3800 lb.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
WB-1-3660W
Zoro #
G5673927
UPC #
-
Country of Origin
United States
Dimensions
Top Thickness
1-3/4"
Overall Depth
36 in
Overall Width
60 in
Height
33-3/4"
Depth
36"
Width
60"
Height to Surface Top
33 3/4 in
Height Adjustability
Fixed Height
Overall Fixed Height
33 3/4 in
Non-Metal Top Thickness
1 3/4 in
Description
Workbench, Height Adjustability Fixed Height, Top Material Laminated Hardwood Butcher Block, Assembly Unassembled, Color Gray, Frame Material Steel, Leg Type Flared Leg, Maximum Adjustable Height Not Applicable, Minimum Adjustable Height Not Applicable, Non-Metal Top Thickness 1 3/4 in, Number of Cabinets 0, Number of Drawers 0, Number of Knockouts 4, Included Components Stringer, Number of Outlets 0, Number of Shelves 0, Overall Depth 36 in, Overall Fixed Height 33 3/4 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.