Shop TENSABARRIER
See all product information
Create Account
Barrier Post with Belt, Black, 7 1/2 ft Length, 4" Post Height, No Legend, Unfinished
Mfr # QWAYCASS-L5
Zoro # G8505966
product price:Â
$
58.99
/ea
Key Features
Post Diameter
2-1/2 in
Base Type
Basic
Base Material
ABS Plastic
Belt Length
7 1/2 ft
Post Material
Plastic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- QWAYCASS-L5
- Zoro #
- G8505966
- UPC #
- -
- Country of Origin
- China
Dimensions
- Post Diameter
- 2-1/2 in
- Belt Length
- 7 1/2 ft
- Post Height
- 4"
- Belt Width
- 2"
- Overall Height
- 4 in
Details
- Item
- Barrier Post with Belt
- Base Type
- Basic
- Base Material
- ABS Plastic
- Post Material
- Plastic
- Belt Color
- Blue
- Color
- Black
- Belt Message
- None
- Base Finish
- Unfinished
- Post Finish
- Black
- Number of Belts
- 1
- Finish
- Unfinished
- Includes
- Receiver and Tape End Piece
- ADA Compliance
- No
- Legend
- No Legend
- Belt Pattern
- No Pattern
- Indoor/Outdoor Usage
- Indoor
Description
Barrier Post with Belt, Includes Receiver and Tape End Piece, Overall Height 4 in, Belt Color Blue, Belt Length 7 1/2 ft, Legend No Legend, Legend Color Not Applicable, Belt Width 2 In., Belt Pattern No Pattern
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.