This item is Discontinued.
This item is Discontinued.
Men's T-Shirt, 15% Dri-Release Cotton, 85% Polyester, 0 Pocket(s), Green, S (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- W8481-312-S
- Zoro #
- G5723586
- UPC #
- -
- Country of Origin
- Unknown
- Item
- T-shirt
- Color
- Green
- Material
- 15% Dri-Release Cotton, 85% Polyester
- Fabric Weight
- 4.6 oz
- Pockets
- 0
- Gender
- Men's
- Number of Outside Pockets
- 0
- Type
- Dri-Release
- Style
- T-Shirt
Dimensions
- Size
- S
- Sleeve Length
- Long Sleeve, 33 in
- Fits Chest Size
- 34 in to 36 in
- Length
- 33 in
- Minimum Chest Size
- 34 in
- Maximum Chest Size
- 34 in
Description
T-shirt, Gender Men's, Style T-Shirt, Material 15 Percent Dri-Release Cotton, 85 Percent Polyester, Fabric Weight 4.6 oz, Number of Outside Pockets 0, Color Green, Sleeve Type Long, Sleeve Length Long Sleeve, 33 in, Size S, Maximum Chest Size 34 in, Minimum Chest Size 34 in, Length 33 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.