This item is Discontinued.
This item is Discontinued.
Men's T-Shirt, 15% Dri-Release Cotton, 85% Polyester, 0 Pocket(s), Orange, XL (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- W8215-613-XL
- Zoro #
- G5723534
- UPC #
- -
- Country of Origin
- Unknown
- Item
- T-shirt
- Color
- Orange
- Material
- 15% Dri-Release Cotton, 85% Polyester
- Fabric Weight
- 4.6 oz
- Pockets
- 0
- Gender
- Men's
- Number of Outside Pockets
- 0
- Type
- Dri-Release
- Style
- T-Shirt
- Shell Material
- 15% Dri-Release Cotton, 85% Polyester
- Wire Color
- Orange
- Container Type
- T-Shirt
- Sensor Body Style
- T-Shirt
- Traction Material
- 15% Dri-Release Cotton, 85% Polyester
Dimensions
- Size
- XL
- Sleeve Length
- Short Sleeve
- Fits Chest Size
- 46 in to 48 in
- Length
- 30 1/2 in
- Minimum Chest Size
- 46 in
- Maximum Chest Size
- 48 in
- Bottle Size
- XL
- Size - Alpha
- XL
- Container Size
- XL
Description
T-shirt, Gender Men's, Style T-Shirt, Material 15 Percent Dri-Release Cotton, 85 Percent Polyester, Fabric Weight 4.6 oz, Number of Outside Pockets 0, Color Orange, Sleeve Type Short, Sleeve Length Short Sleeve, Size XL, Maximum Chest Size 48 in, Minimum Chest Size 46 in, Length 30 1/2 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.