Shop TERRO
See all product information
Create Account
Ant Killer, 4 1/4 in H, Bait Box, PK6
- Mfr # T300
- Zoro # G102668020
product price:Â
$
6.59
/pk of 6, $1.10/ea
Key Features
Form
Liquid
Targeted Insects
Ants
Overall Width
1 5/8 in
Features
Stay-Fresh Tab Keeps Liquid Bait Fresh Until Opened
Reusable
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- T300
- Zoro #
- G102668020
- UPC #
- 070923003006
- Country of Origin
- United States
Dimensions
- Overall Width
- 1 5/8 in
- Overall Height
- 4 1/4 in
- Fits Chest Size
- Stay-Fresh Tab Keeps Liquid Bait Fresh Until Opened
Details
- Item
- Ant Killer
- Form
- Liquid
- Targeted Insects
- Ants
- Features
- Stay-Fresh Tab Keeps Liquid Bait Fresh Until Opened
- Reusable
- No
- Product Type
- Insect Trap
- Indoor/Outdoor Use
- Indoor
Description
Ant Killer, Insect Group Crawling, Trap Style Bait Box, Targeted Insects Ants, Indoor/Outdoor Use Indoor, Features Stay-Fresh Tab Keeps Liquid Bait Fresh Until Opened, Insect Control Type Kills, Overall Height 4 1/4 in, Overall Width 1 5/8 in, Product Type Insect Trap, Reusable No, Package Quantity 6
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.