Shop TESLONG
Create Account
20V Brushless Leaf Blower, 600 CFM / 115 MPH
- Mfr # LB-L01
- Zoro # G725019193
product price:Â
$
129.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LB-L01
- Zoro #
- G725019193
- UPC #
- 850081443193
- Country of Origin
- China
Description
The Teslong LB-L01 Cordless Brushless Leaf Blower delivers adjustable airflow for clearing leaves, grass clippings, dust, and debris from lawns, patios, driveways, garages, workshops, and vehicles. Its cordless 20V design eliminates fuel, extension cords, and complicated startup procedures, making it a convenient solution for routine outdoor and household cleanup. The high-efficiency brushless motor delivers up to 600 CFM of air volume or 115 MPH of air speed. Select Air Volume mode to move large amounts of lightweight debris across broad areas, or switch to Air Speed mode for a concentrated stream that loosens stubborn material. Low, High, and Turbo output settings provide control for everything from delicate surfaces to demanding cleanup. A five-position pivoting head directs airflow toward the work surface while helping users maintain a more comfortable posture. The tube also extends by three inches for added reach along lawn edges, underneath furniture, around vehicles, and inside confined spaces. At approximately 2.86 pounds without the battery, the lightweight design supports comfortable handling and easier maneuverability. The included 20V 4.0 Ah lithium-ion battery provides cordless runtime and works with compatible products in Teslong’s 20V tool platform. A four-stage LED gauge displays the remaining battery level, while the bidirectional USB-C port supports up to 45W Power Delivery for charging the battery or powering compatible mobile devices. The LB-L01 combines powerful airflow, adjustable positioning, and lightweight cordless handling in a versatile blower for homeowners, landscapers, maintenance teams, and DIY users.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.