Shop TESLONG
Create Account
M1 Pro 120x90 Infrared Thermal Handheld Camera w/ 3.2 inch Screen
- Mfr # PROTTM120S
- Zoro # G925019207
product price:
$
298.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PROTTM120S
- Zoro #
- G925019207
- UPC #
- 860014708565
- Country of Origin
- China
Description
The Teslong M1 PRO Thermal Imaging Camera is a compact, professional diagnostic tool that reveals temperature differences invisible to the naked eye. Designed for building inspection, HVAC service, electrical troubleshooting, automotive diagnostics, equipment maintenance, and preventive maintenance, it helps users quickly locate heat loss, moisture-related temperature patterns, overheating components, mechanical friction, and other potential problems without direct contact. A 120 x 90 infrared detector with a smooth 25 Hz refresh rate produces responsive thermal images for scanning equipment and structures. The camera measures temperatures from -4 DegF to 752 DegF (-20 DegC to 400 DegC) with accuracy of ±2 DegC or ±2% of the reading. Thermal sensitivity below 60 mK helps reveal subtle temperature variations that may indicate insulation gaps, air leakage, water intrusion, overloaded circuits, failing bearings, or other developing issues. The M1 PRO automatically displays the center-point temperature while tracking the hottest and coldest areas in the scene. Eight selectable color palettes-including Iron, White Hot, Black Hot, Rainbow, Hottest, High Contrast, Glimmer, and Lava-allow users to select the visualization best suited to the inspection. A 3.2-inch TFT LCD with 240 x 320 resolution provides a clear handheld viewing experience. Capture thermal photos and videos to the 8 GB internal memory for customer reports, maintenance records, or later review. The integrated Class II laser helps identify and measure the distance to a target, while dual 2-watt Cree work lights provide added visibility in dark mechanical rooms, crawlspaces, cabinets, and equipment enclosures. The rugged IP54-rated housing protects against dust and splashing water. A rechargeable 2600 mAh lithium battery supports portable field use, while automatic power-off helps conserve battery life. The protected USB-C port provides convenient charging and data transfer. The complete kit includes the M1 PRO thermal imaging camera, USB-A-to-USB-C cable, wrist strap, user and safety manuals, and a soft carrying case. The M1 PRO combines accurate temperature measurement, intuitive visualization, and portable documentation in one versatile inspection tool.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.