ML-RS35 Cordless & Brushless Reciprocating Saw with 20V 4.0 Ah Battery
- Mfr # ML-RS35-200K
- Zoro # G225019211
product price:Â
$
139.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ML-RS35-200K
- Zoro #
- G225019211
- UPC #
- 850081443162
- Country of Origin
- China
Description
The Teslong ML-RS35 Cordless Brushless Reciprocating Saw delivers powerful, portable cutting performance for demolition, remodeling, plumbing, landscaping, automotive work, and general home repairs. Designed to cut wood, metal, plastic, and other materials with the appropriate blade, it combines a high-efficiency brushless motor with variable-speed control and a long cutting stroke. The brushless motor reduces internal friction and heat compared with traditional brushed designs, supporting consistent power, improved efficiency, longer motor life, and reduced maintenance. Its variable-speed trigger provides control from 0 to 3,000 strokes per minute, allowing users to slow down for accurate starts or increase speed for aggressive material removal. A 32 mm, or 1.25-inch, stroke length removes more material with each pass, helping accelerate cuts through lumber, branches, pipes, framing, and renovation materials. The tool-free blade-change system supports blades from 1 to 1.8 mm thick, enabling fast blade swaps without interrupting the job. The saw is powered by a removable 20V 4.0 Ah lithium-ion battery for dependable cordless runtime. Its 45W USB-C Power Delivery charging system reduces dependence on a proprietary wall charger and makes recharging more convenient at home, in the workshop, or on the go. The battery is part of Teslong’s compatible 20V tool platform. An ergonomic grip and balanced cordless design support secure, comfortable handling across horizontal, vertical, and overhead cuts. Separate wood- and metal-cutting blades are included, giving users the essentials for common projects right out of the box. The ML-RS35 combines the efficiency of a brushless motor, the speed of a long-stroke cutting system, and the convenience of cordless power in a versatile saw for homeowners, contractors, maintenance teams, and DIY users.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.