This item is Discontinued.

Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S-3-CPUSE-H-DI6
- Zoro #
- G102913434
- UPC #
- -
- Country of Origin
- China
Dimensions
- Height
- 49 mm | 1.929 in
- Length
- 165 mm | 6.496 in
- Width
- 73 mm | 2.874 in
Details
- Color
- Silver
- Application
- Indoor/Outdoor
- Reflected Power maximum
- 300 W
- Power Rating Splitting
- 300 W
- Inner Contact Plating
- Silver
- Volume
- 1215500 mm³ | 74.175 in³
- Relative Humidity
- Up to 100%
- Average Power maximum
- 300 W
- Device Type
- Splitter
- Operating Frequency Band
- 555 - 2700 MHz
- Coupling Nut Proof Torque
- 25 N-m | 221.269 in lb
- Peak Power maximum
- 3 kW
- Outer Contact Plating
- Trimetal
- Interface
- 7-16 DIN Female
- Operating Temperature
- -35 °C to +85 °C (-31 °F to +185 °F)
Description
Replacement for Tessco S-3-cpuse-h-di6