Skip to Main Content
customer-service Help
Test Products Intl.

Combust Gas Detector, 0 to 999 ppm

Test Products Intl. Combust Gas Detector, 0 to 999 ppm HXG-2D
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$449.42
  • Detects: Butane, Diesel, Gasoline, Kerosene, Methane, Natural Gas, Propane
  • Item: Combustible Gas Detector
  • Standards: CE Listed, UL-913 Approved
See full product details
This item ships free.
Total: $449.42

Test Products Intl. #HXG-2D Specifications

  • Detects: Butane, Diesel, Gasoline, Kerosene, Methane, Natural Gas, Propane
  • Item: Combustible Gas Detector
  • Standards: CE Listed, UL-913 Approved
  • Battery: (3) C
  • Measuring Range: 0 to 999 ppm
  • Includes: Batteries, Detector, Zippered Soft Case
  • Features: LEL% Reading 2.1% to 100%
  • Height: 10 in
  • Accuracy: +/-10%
  • Indicator: Audible, Visual
  • Width: 3 1/2 in
  • Depth: 1 1/2 in
  • Manufacturers Warranty Length: 2 yr
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Combustible Gas Detector, Detects Methane, Natural Gas, Gasoline, Diesel, Propane, Butane, Kerosene, Measuring Range 0 to 999 ppm, Accuracy +/-10 Percent, Audible and Visual Indicator, Features LEL Percent Reading 2.1 Percent to 100 Percent, UL-913 Approved, CE Listed, Battery (3) C Batteries, Height 10 in, Width 3 1/2 in, Depth 1 1/2 in, Includes Detector, Zippered Soft Case, Batteries, Manufacturers Warranty Length 2 yr

Reviews of Test Products Intl. #HXG-2D