Shop All Test Leads & Probes
Test Products Intl
Red Cat III, 600V Crocodile Clip
Mfr # A068R
Zoro # G7348131
product price: $6.89
/ea
Sold in multiples of 2 for $13.78
$13.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Plug and Connector Description Female Banana Plug
- Color Red
- Length 83mm
- Max Amps 10A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Test Products Intl
- MFR # A068R
- Zoro # G7348131
- UPC # 637623120688
- Country of Origin Korea, Republic of
- Category Test Leads & Probes
Dimensions
Length | 83mm |
Details
Item | Modular Safety Crocodile Clip |
Plug and Connector Description | Female Banana Plug |
Color | Red |
Max Amps | 10A |
Description
Red Cat III,600V Crocodile Clip
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POMONA ELECTRONICS Adapter, Bnc (3534)
- TESTO Testo 400, Universal IAQ Instrument (0560 0400)
- ELECTRONIC SPECIALTIES Fuse Buddy Mini Tester, 30 Amp (305M)
- BOURDON Pressure Gauge, 0 to 200 psi, 1/4 in MNPT, Silver (MEX3-D52.H23/0133)
- TEST PRODUCTS INTL Red lead 10FT (123501R/10FT)
- TEST PRODUCTS INTL Test Lead, Deluxe PVC Kit (SDK1)
- TEST PRODUCTS INTL Large Alligator Pigtails (SLA-2)
- TEST PRODUCTS INTL BNC Cable, RG62/U, Male/BNC Male, 36" (62-036-1M)
- TEST PRODUCTS INTL BNC Cable, RG59/U, Male/BNC Male, 10 ft (59-120-1M)
- TEST PRODUCTS INTL BNC Cable, RG59/U, Male/BNC Male, 75 ft (59-900-1M)
- EXTECH Test Leads, CAT III 1000V (TL803)
- Test Products Intl Test Leads & Probes