Shop TESTO
Create Account
184 T4, Cryogenic temperature USB transport data logger
- Mfr # 0572 1844
- Zoro # G9857800
product price:
$
343.40
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 0572 1844
- Zoro #
- G9857800
- UPC #
- 4029547012990
- Country of Origin
- China
Description
The Testo 184 T4 cryogenic temperature logger is best for monitoring goods shipped with dry ice. With configuration, reports, and calibration certificates on-board, the 184 series loggers eliminates the hassles of temperature sensitive cold chain logistics monitoring and documentation. The Testo 184 T4 is an ideal logger for both pharmaceutical and food cold chain logistics. Configuration of the Testo 184 cryogenic temperature logger is as simple as plugging into a USB port and customizing the included PDF file. With LED status lights to indicate when specified limits have been exceeded and clear indication of configurable alarm settings, including measurement frequency, temperature range, and start and end times, ensuring proper cold chain transportation has never been easier. For international shipping, different languages can be independently configured for the recipient or shipper. Available in packs of 1, 10, or 50, configuring mutiple devices is as simple as drag and drop. Operating range of -80 to 70 °C – ideally suited for transports under dry ice NFC communication to compatible devices allows for unaltered documentation to display immediately Easy configuration on any computer with pre-loaded files On-board electronic calibration certificate eliminates the hassles of maintaining traceabilty IP67 protection class GxP, ISO 9001:2008, FDA 21 CFR Part 11, EN 12830, and HACCP International compliant
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.