This item is Discontinued.

This item is Discontinued.
HVAC/IAQ Meter, Diff Pressure, Software (Discontinued)
Mfr #
0563 4354
Zoro #
G7025952
UPC # 4029547004162
Country of Origin Germany
Category Air Velocity Meters and Anemometers
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 0563 4354
- Zoro #
- G7025952
- UPC #
- 4029547004162
- Country of Origin
- Germany
- Item
- HVAC and Indoor Air Quality Meter
- Includes
- Built-In Differential Pressure Measurement, PC Software, USB Cable, Battery and Calibration Document
- Display
- Back-Lit
- Power Source
- Alkali Manganese, Mignon, Type AA Battery
- Data Storage
- Up to 10,000 Readings
- Special Features
- Designed and Built as a Precise and Rugged Instrument with an IP54 Protection Rating, Rubberized Case Material for Shock and Impact Protection, Large Back-Lit Display, Carry Strap Loop on Top, Integrated Magnets on Back for Hands-Free Operation
- Temp. Range
- -4 Degrees to 122 Degrees F
Description
The Testo 435-4 multifunction meter is perfect for monitoring, analyzing, and diagnosing indoor air quality, wherever you need to take important IAQ measurements. In addition, you can easily pinpoint and troubleshoot problems with HVAC systems, and immediately see the results of corrections. Commissioning, validating, benchmarking, or simpy adjusting HVAC systems are all easy with the Testo 435-4. The Testo 435-4 multifunction meter allows you to carry out all the measurements that are necessary to check and adjust ventilation and air conditioning systems, and to assess the quality of indoor air. The 435-4 accepts a wide variety of probes to measure and record airflow, humidity, temperature, and indoor air quality (IAQ) readings. With the included ComSoft Software, this data can be organized by location, analyzed, and reported. Probe dependent menus and selectable user profiles ensure that the Testo 435-4 multifunction meter is always ready to use. Easy setup of user defined IAQ and airflow / duct profiles allows for fast measurement of many different tasks, and with a wide variety of probe choices available, the Testo 435-4 is ready to handle a vast array of HVAC / IAQ applications. The superb data handling will keep your readings organized and ready, however you need them, whether in a quick printout on-site, or for further analysis for placement into a report. Testo 435-4 highlights: -Integrated differential pressure measurement for flow, and monitoring HVAC -Data recording up to 10,000 readings -ComSoft PC Software for analyzing, archiving, and documenting data -Wireless or cable humidity probes -Optional light (Lux) probe -Optional comfort level probe
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.