Shop TESTO
Create Account
Industrial TC type K temperature probe with stainless steel sleeve, O 0.24", 1.6" length, 6 ft
- Mfr # 0628 7533
- Zoro # G424970306
product price:Â
$
80.75
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 0628 7533
- Zoro #
- G424970306
- UPC #
- -
- Country of Origin
- Germany
Description
This Testo industrial thermocouple (TC) Type K temperature probe features an acid-resistant stainless steel sleeve that makes it ideal for temperature measurements in food industry applications, chemical processing, and other environments where probe material compatibility and corrosion resistance are essential. The flattened tip design enables effective penetration in liquids, pastes, and semi-solid media, while the probe's robust construction withstands repeated use in demanding production environments. The 1.9-meter (6-foot) cable provides practical measurement reach, and the Type K thermocouple element delivers reliable measurement across a range of -58 DegF to +401 DegF (-50 DegC to +205 DegC). Compatible with all Testo instruments and meters equipped with a TC Type K input. An essential probe for quality control technicians and engineers in food processing, regulated production, and industrial manufacturing environments.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.