1604206 Innovator Rover Instruments
- Mfr # 1604206
- Zoro # G703932117
product price:Â
$
234.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1604206
- Zoro #
- G703932117
- UPC #
- 33317207992
- Country of Origin
- China
Description
A robotic vehicle, with multiple built-in sensors, is controlled by TI-Innovator hub and compatible with graphing calculators. Students program Rover to put math and science in motion, adding a physical dimension to verbal, symbolic and graphic representations. Rover also provides an accessible on-ramp to more advanced coding, STEM and robotics projects. Compatible with the TI-84 Plus CE, TI-Nspire CX, TI-Nspire CX CAS, TI-Nspire Navigator. Calculator not included.
Features- Aluminum vehicle chassis
- Rechargeable battery
- Two drive wheels with independent motors
- High-resolution motor shaft encoder sensors
- Marker holder
- Front-mounted ranger
- Gyroscope
- Bottom-mounted color sensor
- Red-green-blue (RGB) LED
- Controlled by TI-Innovato Hub
- Innovator Rover Instruments
- Safety: No Choking Hazard
- Allergens: Contains No Allergens
- Battery Size: Rechargeable
- Color: Blue
- Solar Powered: No
- Weight: 1.4 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.